Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Incandescent Sealed Beam Lamp, PAR46, 150W

GE LIGHTING| Zoro #: G0773351| Mfr #: 150PAR46/TS

$28.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Primary Application: AutomotiveBulb Designation: 150PAR46/TSVoltage: 115
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0773351 Mfr #: 150PAR46/TS
Bulb Primary Application: AutomotiveBulb Designation: 150PAR46/TS
Voltage: 115Light Bulb Dia.: 5-3/4"
Bulb Base Type: 3 ProngWatts: 150
Average Bulb Life: 6000 hr.Lumens: 1950
Light Distribution: SpotLight Appearance: 2700 to 2999K, Soft White
Bulb Shape: PAR46Bulb Technology: Incandescent
Bulb Type: ReflectorBulb Color Temp.: 2800K
Dimmable: YesItem: Incandescent Sealed Beam Lamp
Bulb Finish: FrostedShatter-Resistant: No
Max. Overall Bulb Length: 2-3/4"Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Incandescent Sealed Beam Lamp, Bulb Shape PAR46, 150 Watts, Bulb Base Type 3 Prong, Lumens 1950, Bulb Finish Frosted, Bulb Color Temp. 2800K, Incandescent, 115 Voltage, Shatter-Resistant No, Bulb Designation 150PAR46/TS, Light Appearance 2700 to 2999K, Soft White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application Automotive, Light Distribution Spot, Max. Overall Bulb Length 2-3/4 In., Light Bulb Dia. 5-3/4 In., Average Bulb Life 6000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews