SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Incandescent Sealed Beam Lamp, PAR46, 250W

GE LIGHTING| Zoro #: G1537006| Mfr #: 4553

$38.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 28Bulb Technology: IncandescentLight Appearance: 3000 to 3999K, Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1537006 Mfr #: 4553
Voltage: 28Bulb Technology: Incandescent
Light Appearance: 3000 to 3999K, Warm WhiteANSI Code: 4553
Bulb Type: ReflectorAverage Bulb Life: 25 hr.
Bulb Color Temp.: 3000KBulb Designation: 4553
Standards: Meets 2012 Lighting Legislation EnergyBulb Finish: Clear
Bulb Shape: PAR46Light Bulb Dia.: 5-3/4"
Item: Incandescent Sealed Beam LampWatts: 250
Bulb Base Type: Screw TerminalsBulb Primary Application: Aircraft
Max. Overall Bulb Length: 5"Shatter-Resistant: No
Light Distribution: Narrow SpotDimmable: Yes
Country of Origin (subject to change): Multiple

Description

Incandescent Sealed Beam Lamp, Bulb Shape PAR46, 250 Watts, Bulb Base Type Screw Terminals, Bulb Finish Clear, Bulb Color Temp. 3000K, Incandescent, 28 Voltage, Shatter-Resistant No, Bulb Designation 4553, ANSI Code 4553, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application Aircraft, Light Distribution Narrow Spot, Max. Overall Bulb Length 5 In., Light Bulb Dia. 5-3/4 In., Average Bulb Life 25 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews