Incandescent Sealed Beam Lamp, PAR46, 25W

GE LIGHTING| Zoro #: G0816401| Mfr #: 4013

$10.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 10-1/8"
Bulb Technology: Incandescent
ANSI Code: 4013
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0816401 Mfr #: 4013
Max. Overall Bulb Length: 10-1/8"Bulb Technology: Incandescent
ANSI Code: 4013Light Bulb Dia.: 5-3/4"
Bulb Designation: 4013Bulb Type: Reflector
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 3000K
Bulb Finish: ClearDimmable: Yes
Voltage: 6Watts: 25
Average Bulb Life: 300 hr.Bulb Base Type: Screw Terminals
Light Distribution: FloodLight Appearance: 3000 to 3999K, Warm White
Item: Incandescent Sealed Beam LampShatter-Resistant: No
Bulb Shape: PAR46Bulb Primary Application: Automotive
Country of Origin (subject to change): United States

Description

Incandescent Sealed Beam Lamp, Lamp Type Sealed Beam, Bulb Shape PAR46, Base Type Screw Terminals, 25 Watts, Bulb Color Temp. 3000K, Incandescent, 6 Voltage, Shatter-Resistant No, Bulb Designation 4013, ANSI Code 4013, Bulb Primary Application Automotive, Max. Overall Length 10-1/8 In., Light Bulb Dia. 5-3/4 In., Average Bulb Life 300 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews