KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Incandescent Sealed Beam Lamp, PAR46, 30W

GE LIGHTING| Zoro #: G1650941| Mfr #: 4019

$12.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 6
Average Bulb Life: 300 hr.
Bulb Primary Application: Automotive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1650941 Mfr #: 4019
Voltage: 6Average Bulb Life: 300 hr.
Bulb Primary Application: AutomotiveLight Bulb Dia.: 5-3/4"
Bulb Finish: ClearShatter-Resistant: No
Max. Overall Bulb Length: 4"Light Distribution: Trapezoidal
Item: Incandescent Sealed Beam LampBulb Technology: Incandescent
Dimmable: YesBulb Designation: 4019
Bulb Color Temp.: 3000KBulb Type: Reflector
Bulb Shape: PAR46Watts: 30
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: Screw Terminals
ANSI Code: 4019Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Incandescent Sealed Beam Lamp, Bulb Shape PAR46, 30 Watts, Bulb Base Type Screw Terminals, Bulb Finish Clear, Bulb Color Temp. 3000K, Incandescent, 6 Voltage, Shatter-Resistant No, Bulb Designation 4019, ANSI Code 4019, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application Automotive, Light Distribution Trapezoidal, Max. Overall Bulb Length 4 In., Light Bulb Dia. 5-3/4 In., Average Bulb Life 300 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews