KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Incandescent Sealed Beam Lamp, PAR46, 35W

GE LIGHTING| Zoro #: G1725473| Mfr #: 4412

$9.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 13
Average Bulb Life: 300 hr.
Bulb Primary Application: Automotive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1725473 Mfr #: 4412
Voltage: 13Average Bulb Life: 300 hr.
Bulb Primary Application: AutomotiveLight Bulb Dia.: 5-3/4"
Lumens: 250Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 4"
Light Distribution: FloodItem: Incandescent Sealed Beam Lamp
Bulb Technology: IncandescentDimmable: Yes
Bulb Designation: 4412Bulb Color Temp.: 3000K
Bulb Type: ReflectorBulb Shape: PAR46
Watts: 35Light Appearance: 3000 to 3999K, Warm White
Bulb Base Type: Screw TerminalsANSI Code: 4412
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): United States

Description

Incandescent Sealed Beam Lamp, Bulb Shape PAR46, 35 Watts, Bulb Base Type Screw Terminals, Lumens 250, Bulb Finish Clear, Bulb Color Temp. 3000K, Incandescent, 13 Voltage, Shatter-Resistant No, Bulb Designation 4412, ANSI Code 4412, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application Automotive, Light Distribution Flood, Max. Overall Bulb Length 4 In., Light Bulb Dia. 5-3/4 In., Average Bulb Life 300 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews