Incandescent Sealed Beam Lamp, PAR46, 35W

GE LIGHTING| Zoro #: G1585787| Mfr #: 4412A

$16.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 2-3/4"
Bulb Technology: Incandescent
ANSI Code: 4412A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1585787 Mfr #: 4412A
Max. Overall Bulb Length: 2-3/4"Bulb Technology: Incandescent
ANSI Code: 4412ALight Bulb Dia.: 5-3/4"
Lumens: 400Bulb Designation: 4412
Bulb Type: ReflectorStandards: Meets 2012 Lighting Legislation Energy
Bulb Base Type: Screw TerminalsBulb Finish: Red
Dimmable: YesVoltage: 13
Watts: 35Average Bulb Life: 300 hr.
Bulb Primary Application: AutomotiveLight Distribution: Flood
Light Appearance: No Rated Color Temp, RedItem: Incandescent Sealed Beam Lamp
Bulb Shape: PAR46Shatter-Resistant: No
Country of Origin (subject to change): United States

Description

Incandescent Sealed Beam Lamp, Bulb Shape PAR46, 35 Watts, Bulb Base Type Screw Terminals, Lumens 400, Bulb Finish Red, Incandescent, 13 Voltage, Shatter-Resistant No, Bulb Designation 4412, ANSI Code 4412A, Light Appearance No Rated Color Temp, Red, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application Automotive, Light Distribution Flood, Max. Overall Bulb Length 2-3/4 In., Light Bulb Dia. 5-3/4 In., Average Bulb Life 300 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews