Incandescent Sealed Beam Lamp, PAR46, 35W

GE LIGHTING| Zoro #: G2222044| Mfr #: 4419

$7.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 300 hr.
Light Bulb Dia.: 5-3/4"
Standards: Meets 2012 Lighting Legislation Energy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2222044 Mfr #: 4419
Average Bulb Life: 300 hr.Light Bulb Dia.: 5-3/4"
Standards: Meets 2012 Lighting Legislation EnergyBulb Designation: 4419
Bulb Primary Application: AutomotiveBulb Shape: PAR46
Light Distribution: TrapezoidalBulb Finish: Clear
Bulb Base Type: Screw TerminalsDimmable: Yes
Shatter-Resistant: NoLight Appearance: 3000 to 3999K, Warm White
Watts: 35Lumens: 250
ANSI Code: 4419Voltage: 13
Max. Overall Bulb Length: 2-3/4"Bulb Technology: Incandescent
Bulb Color Temp.: 3000KBulb Type: Reflector
Country of Origin (subject to change): United States

Description

Incandescent Sealed Beam Lamp, Bulb Shape PAR46, 35 Watts, Bulb Base Type Screw Terminals, Lumens 250, Bulb Finish Clear, Bulb Color Temp. 3000K, Incandescent, 13 Voltage, Shatter-Resistant No, Bulb Designation 4419, ANSI Code 4419, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application Automotive, Light Distribution Trapezoidal, Max. Overall Bulb Length 2-3/4 In., Light Bulb Dia. 5-3/4 In., Average Bulb Life 300 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews