KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Incandescent Sealed Beam Lamp, PAR46, 35W

GE LIGHTING| Zoro #: G0635905| Mfr #: 4436

$9.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 300 hr.
Light Bulb Dia.: 2-1/4"
Standards: Meets 2012 Lighting Legislation Energy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0635905 Mfr #: 4436
Average Bulb Life: 300 hr.Light Bulb Dia.: 2-1/4"
Standards: Meets 2012 Lighting Legislation EnergyBulb Designation: 4436/S
Bulb Primary Application: AutomotiveBulb Shape: PAR46
Light Distribution: Very Narrow SpotBulb Finish: Clear
Bulb Base Type: Screw TerminalsDimmable: Yes
Shatter-Resistant: NoLight Appearance: 3000 to 3999K, Warm White
Watts: 35ANSI Code: 4436
Voltage: 13Max. Overall Bulb Length: 3-3/4"
Bulb Technology: IncandescentBulb Color Temp.: 3000K
Bulb Type: ReflectorCountry of Origin (subject to change): United States

Description

Incandescent Sealed Beam Lamp, Lamp Type Sealed Beam, Bulb Shape PAR46, Base Type Screw Terminals, 35 Watts, Bulb Color Temp. 3000K, Incandescent, 13 Voltage, Shatter-Resistant No, Bulb Designation 4436/S, ANSI Code 4436, Bulb Primary Application Automotive, Max. Overall Length 3-3/4 In., Light Bulb Dia. 2-1/4 In., Average Bulb Life 300 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews