KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Incandescent Sealed Beam Lamp, PAR46, 40W

GE LIGHTING| Zoro #: G0495214| Mfr #: 4531

$9.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 400 hr.
Light Bulb Dia.: 5-3/4"
Standards: Meets 2012 Lighting Legislation Energy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0495214 Mfr #: 4531
Average Bulb Life: 400 hr.Light Bulb Dia.: 5-3/4"
Standards: Meets 2012 Lighting Legislation EnergyBulb Designation: 4531
Bulb Primary Application: AutomotiveBulb Shape: PAR46
Light Distribution: SpotBulb Finish: Clear
Bulb Base Type: Screw TerminalsDimmable: Yes
Shatter-Resistant: NoLight Appearance: 3000 to 3999K, Warm White
Watts: 40ANSI Code: 4531
Voltage: 13Max. Overall Bulb Length: 4"
Bulb Technology: IncandescentBulb Color Temp.: 3000K
Bulb Type: ReflectorCountry of Origin (subject to change): United States

Description

Incandescent Sealed Beam Lamp, Bulb Shape PAR46, 40 Watts, Bulb Base Type Screw Terminals, Bulb Finish Clear, Bulb Color Temp. 3000K, Incandescent, 13 Voltage, Shatter-Resistant No, Bulb Designation 4531, ANSI Code 4531, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application Automotive, Light Distribution Spot, Max. Overall Bulb Length 4 In., Light Bulb Dia. 5-3/4 In., Average Bulb Life 400 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews