DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Incandescent Sealed Beam Lamp, PAR46, 60W

GE LIGHTING| Zoro #: G1541766| Mfr #: 4478

$11.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 4"
Bulb Technology: Incandescent
ANSI Code: 4478
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1541766 Mfr #: 4478
Max. Overall Bulb Length: 4"Bulb Technology: Incandescent
ANSI Code: 4478Light Bulb Dia.: 5-3/4"
Bulb Designation: 4478Bulb Type: Reflector
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 3000K
Bulb Finish: ClearDimmable: Yes
Voltage: 13Watts: 60
Average Bulb Life: 800 hr.Bulb Base Type: 2 Contact Lugs
Light Distribution: FloodLight Appearance: 3000 to 3999K, Warm White
Item: Incandescent Sealed Beam LampShatter-Resistant: No
Bulb Shape: PAR46Bulb Primary Application: Automotive
Country of Origin (subject to change): United States

Description

Incandescent Sealed Beam Lamp, Lamp Type Sealed Beam, Bulb Shape PAR46, Base Type 2 Contact Lugs, 60 Watts, Bulb Color Temp. 3000K, Incandescent, 13 Voltage, Shatter-Resistant No, Bulb Designation 4478, ANSI Code 4478, Bulb Primary Application Automotive, Max. Overall Length 4 In., Light Bulb Dia. 5-3/4 In., Average Bulb Life 800 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews