Incandescent Sealed Beam Lamp, PAR46, 60W

GE LIGHTING| Zoro #: G0486814| Mfr #: 4880

$15.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 4"
Bulb Technology: Incandescent
ANSI Code: 4880
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0486814 Mfr #: 4880
Max. Overall Bulb Length: 4"Bulb Technology: Incandescent
ANSI Code: 4880Light Bulb Dia.: 5-3/4"
Bulb Designation: 4880Bulb Type: Reflector
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 3000K
Bulb Finish: ClearDimmable: Yes
Voltage: 28Watts: 60
Average Bulb Life: 800 hr.Bulb Base Type: 2 Contact Lugs
Light Distribution: FloodLight Appearance: 3000 to 3999K, Warm White
Item: Incandescent Sealed Beam LampShatter-Resistant: No
Bulb Shape: PAR46Bulb Primary Application: Automotive
Country of Origin (subject to change): Multiple

Description

Incandescent Sealed Beam Lamp, Bulb Shape PAR46, 60 Watts, Bulb Base Type 2 Contact Lugs, Bulb Finish Clear, Bulb Color Temp. 3000K, Incandescent, 28 Voltage, Shatter-Resistant No, Bulb Designation 4880, ANSI Code 4880, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application Automotive, Light Distribution Flood, Max. Overall Bulb Length 4 In., Light Bulb Dia. 5-3/4 In., Average Bulb Life 800 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews