HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Incandescent Sealed Beam Lamp, PAR56, 100W

GE LIGHTING| Zoro #: G1857213| Mfr #: 4543

$47.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 4-1/2"
Bulb Technology: Incandescent
ANSI Code: 4543
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1857213 Mfr #: 4543
Max. Overall Bulb Length: 4-1/2"Bulb Technology: Incandescent
ANSI Code: 4543Light Bulb Dia.: 7"
Bulb Designation: 4543Bulb Type: Reflector
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 3000K
Bulb Finish: ClearDimmable: Yes
Voltage: 13Watts: 100
Average Bulb Life: 50 hr.Bulb Base Type: Screw Terminals
Light Distribution: SpotLight Appearance: 3000 to 3999K, Warm White
Item: Incandescent Sealed Beam LampShatter-Resistant: No
Bulb Shape: PAR56Bulb Primary Application: Marine
Country of Origin (subject to change): United States

Description

Incandescent Sealed Beam Lamp, Lamp Type Sealed Beam, Bulb Shape PAR56, Base Type Screw Terminals, 100 Watts, Bulb Color Temp. 3000K, Incandescent, 13 Voltage, Shatter-Resistant No, Bulb Designation 4543, ANSI Code 4543, Bulb Primary Application Marine, Max. Overall Length 4-1/2 In., Light Bulb Dia. 7 In., Average Bulb Life 50 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews