SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE LIGHTING 200W, PAR56 Incandescent Sealed Beam Light Bulb

GE LIGHTING| Zoro #: G1287754| Mfr #: 200PAR-30V

$45.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 30Bulb Technology: IncandescentLight Appearance: 3000 to 3999K, Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1287754 Mfr #: 200PAR-30V
Voltage: 30Bulb Technology: Incandescent
Light Appearance: 3000 to 3999K, Warm WhiteBulb Type: Reflector
Average Bulb Life: 350 hr.Bulb Beam Angle: 15 Degrees
Bulb Color Temp.: 3000KBulb Designation: 200PAR
Standards: Meets 2012 Lighting Legislation EnergyBulb Finish: Clear
Bulb Shape: PAR56Light Bulb Dia.: 7"
Lumens: 3700Item: Incandescent Sealed Beam Lamp
Watts: 200Bulb Base Type: Screw Terminals
Bulb Primary Application: RailroadMax. Overall Bulb Length: 5"
Shatter-Resistant: NoLight Distribution: Very Narrow Spot
Dimmable: YesCountry of Origin (subject to change): Multiple

Description

Incandescent Sealed Beam Lamp, Bulb Shape PAR56, 200 Watts, Bulb Base Type Screw Terminals, Lumens 3700, Bulb Finish Clear, Bulb Color Temp. 3000K, Incandescent, 30 Voltage, Shatter-Resistant No, Bulb Designation 200PAR, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application Railroad, Light Distribution Very Narrow Spot, Max. Overall Bulb Length 5 In., Light Bulb Dia. 7 In., Bulb Beam Angle 15 Degrees , Average Bulb Life 350 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews