Current
GE LIGHTING 300W, PAR56 Incandescent Sealed Beam Light Bulb
Mfr # 300PAR56/WFL-120V
Zoro # G1368351
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR56
- Bulb Base Type Mogul End Prong (GX16d)
- Watts 300 W
- Lumens 3,840 lm
- Light Appearance 2700 to 2999K, Soft White
Explore More Products
- CURRENT Ge 7-1/2W Night Bulb 41267
- CURRENT Ge 25W Clr Tube Bulb 45144
- CURRENT GE LIGHTING 25W, T10 Incandescent Light Bulb 25T10-120V
- CURRENT Bulb 300/PS35/IF Mogul 130V 21079
- CURRENT GE LIGHTING 25W, R14 Incandescent Light Bulb 25R14SC/SP
- CURRENT GE LIGHTING 375W, R40 Incandescent Heat Light Bulb 375R40/1
- CURRENT GE300W CLR STD LGT Bulb 73788
- CURRENT GE Lighting 240121 12W Par30 Shape Soft White Light Color Diffused Bulb - Pack of 2 240121
- CURRENT Ge 2Pk 50/150W Sw Bulb 97763
- WAGNER Wagner BP74 Wagner; Lighting Miniature Automotive Lamp 204785
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb 6S6DC/130V
- Current Incandescent Light Bulbs