KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 300W, PAR56 Incandescent Sealed Beam Light Bulb

GE LIGHTING| Zoro #: G1935017| Mfr #: 300PAR56/WFL-12V

$27.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12
Average Bulb Life: 1000 hr.
Bulb Primary Application: Swimming Pools
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1935017 Mfr #: 300PAR56/WFL-12V
Voltage: 12Average Bulb Life: 1000 hr.
Bulb Primary Application: Swimming PoolsLight Bulb Dia.: 7"
Lumens: 6000Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 2-5/8"
Light Distribution: Wide FloodItem: Incandescent Sealed Beam Lamp
Bulb Technology: IncandescentDimmable: Yes
Bulb Designation: 300PAR56/WFLBulb Color Temp.: 3000K
Bulb Type: ReflectorBulb Shape: PAR56
Watts: 300Light Appearance: 3000 to 3999K, Warm White
Bulb Base Type: Screw TerminalsStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Incandescent Sealed Beam Lamp, Lamp Type Sealed Beam, Bulb Shape PAR56, Base Type Screw Terminals, 300 Watts, Lumens 6000, Bulb Color Temp. 3000K, Incandescent, 12 Voltage, Shatter-Resistant No, Bulb Designation 300PAR56/WFL, Bulb Primary Application Swimming Pools, Max. Overall Length 2-5/8 In., Light Bulb Dia. 7 In., Average Bulb Life 1000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews