BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Incandescent Sealed Beam Lamp, PAR64, 600W

GE LIGHTING| Zoro #: G2355446| Mfr #: 4559

$26.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Finish: ClearMax. Overall Bulb Length: 2-5/8"Light Appearance: 3000 to 3999K, Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2355446 Mfr #: 4559
Bulb Finish: ClearMax. Overall Bulb Length: 2-5/8"
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: Screw Terminals
Voltage: 28Light Bulb Dia.: 8"
Bulb Shape: PAR64Dimmable: Yes
Bulb Technology: IncandescentANSI Code: 4559
Shatter-Resistant: NoBulb Type: Reflector
Bulb Designation: 4559Average Bulb Life: 25 hr.
Watts: 600Item: Incandescent Sealed Beam Lamp
Bulb Primary Application: AircraftBulb Color Temp.: 3000K
Light Distribution: Narrow SpotStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Multiple

Description

Incandescent Sealed Beam Lamp, Bulb Shape PAR64, 600 Watts, Bulb Base Type Screw Terminals, Bulb Finish Clear, Bulb Color Temp. 3000K, Incandescent, 28 Voltage, Shatter-Resistant No, Bulb Designation 4559, ANSI Code 4559, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application Aircraft, Light Distribution Narrow Spot, Max. Overall Bulb Length 2-5/8 In., Light Bulb Dia. 8 In., Average Bulb Life 25 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews