GE LIGHTING 920W, PAR64 Incandescent Sealed Beam Light Bulb

GE LIGHTING| Zoro #: G1113664| Mfr #: 4555

$99.72 /ea

This item ships free. DetailsStandard ground shipping
Details:
Bulb Shape: PAR64
Item: Incandescent Sealed Beam Lamp
ANSI Code: 4555

Technical Specifications

Zoro #: G1113664 Mfr #: 4555
Dimmable: YesMax. Overall Bulb Length: 2-3/4"
Light Appearance: 3000 to 3999K, Warm WhiteBulb Color Temp.: 3000K
Bulb Technology: IncandescentLight Bulb Dia.: 8"
Voltage: 115Bulb Type: Reflector
Bulb Designation: 4555Average Bulb Life: 120 hr.
Bulb Base Type: Screw TerminalsStandards: Meets 2012 Lighting Legislation Energy
Bulb Primary Application: AircraftLight Distribution: Narrow Spot
Shatter-Resistant: NoBulb Shape: PAR64
Item: Incandescent Sealed Beam LampWatts: 920
ANSI Code: 4555Country of Origin (subject to change): United States

Product Description

Incandescent Sealed Beam Lamp, Bulb Shape PAR64, 920 Watts, Bulb Base Type Screw Terminals, Bulb Finish Clear, Bulb Color Temp. 3000K, Incandescent, 115 Voltage, Shatter-Resistant No, Bulb Designation 4555, ANSI Code 4555, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application Aircraft, Light Distribution Narrow Spot, Max. Overall Bulb Length 2-3/4 In., Light Bulb Dia. 8 In., Average Bulb Life 120 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Product Reviews