KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Incandescent Sealed Beam Spotlight, 100W

GE LIGHTING| Zoro #: G0384343| Mfr #: 4509X

$17.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 13
Average Bulb Life: 25 hr.
Bulb Primary Application: Marine
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0384343 Mfr #: 4509X
Voltage: 13Average Bulb Life: 25 hr.
Bulb Primary Application: MarineLight Bulb Dia.: 4-1/2"
Bulb Finish: ClearShatter-Resistant: No
Max. Overall Bulb Length: 2-3/4"Light Distribution: Spot
Item: Incandescent Sealed Beam LampBulb Technology: Incandescent
Dimmable: YesBulb Designation: 4509X
Bulb Color Temp.: 3000KBulb Type: Reflector
Bulb Shape: PAR36Watts: 100
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: Screw Terminals
ANSI Code: 4509XStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Incandescent Sealed Beam Lamp, Lamp Type Sealed Beam, Bulb Shape PAR36, Base Type Screw Terminals, 100 Watts, Bulb Color Temp. 3000K, Incandescent, 13 Voltage, Shatter-Resistant No, Bulb Designation 4509X, ANSI Code 4509X, Bulb Primary Application Marine, Max. Overall Length 2-3/4 In., Light Bulb Dia. 4-1/2 In., Average Bulb Life 25 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews