KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Incandescent Sealed Beam Spotlight, 30W

GE LIGHTING| Zoro #: G0573553| Mfr #: 4515

$9.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 4-1/2"
Bulb Technology: Incandescent
ANSI Code: 4515
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0573553 Mfr #: 4515
Max. Overall Bulb Length: 4-1/2"Bulb Technology: Incandescent
ANSI Code: 4515Light Bulb Dia.: 4-1/2"
Lumens: 4583Bulb Designation: 4515
Bulb Type: ReflectorStandards: Meets 2012 Lighting Legislation Energy
Bulb Color Temp.: 3000KBulb Base Type: Screw Terminals
Bulb Finish: ClearDimmable: Yes
Voltage: 6Watts: 30
Average Bulb Life: 100 hr.Bulb Primary Application: Pin Spot
Light Distribution: SpotLight Appearance: 3000 to 3999K, Warm White
Item: Incandescent Sealed Beam LampBulb Shape: PAR36
Shatter-Resistant: NoCountry of Origin (subject to change): Multiple

Description

Incandescent Sealed Beam Lamp, Lamp Type Sealed Beam, Bulb Shape PAR36, Base Type Screw Terminals, 30 Watts, Lumens 4583, Bulb Color Temp. 3000K, Incandescent, 6 Voltage, Shatter-Resistant No, Bulb Designation 4515, ANSI Code 4515, Bulb Primary Application Pin Spot, Max. Overall Length 4-1/2 In., Light Bulb Dia. 4-1/2 In., Average Bulb Life 100 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews