BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Incandescent Sealed Beam Spotlight, 500W

GE LIGHTING| Zoro #: G1977001| Mfr #: 500PAR64/NSP

$45.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Finish: ClearMax. Overall Bulb Length: 6"Light Appearance: 2700 to 2999K, Soft White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1977001 Mfr #: 500PAR64/NSP
Bulb Finish: ClearMax. Overall Bulb Length: 6"
Light Appearance: 2700 to 2999K, Soft WhiteBulb Base Type: Mogul End Prong (GX16d EXT)
Voltage: 120Light Bulb Dia.: 8"
Bulb Shape: PAR64Dimmable: Yes
Bulb Technology: IncandescentShatter-Resistant: No
Bulb Type: ReflectorBulb Designation: 500PAR64/NSP
Average Bulb Life: 2000 hr.Watts: 500
Item: Incandescent Sealed Beam LampBulb Primary Application: General Purpose
Bulb Color Temp.: 2800KLight Distribution: Narrow Spot
Standards: Meets 2012 Lighting Legislation EnergyLumens: 6500
Country of Origin (subject to change): United States

Description

Incandescent Sealed Beam Lamp, Bulb Shape PAR64, 500 Watts, Bulb Base Type Mogul End Prong (GX16d EXT), Lumens 6500, Bulb Finish Clear, Bulb Color Temp. 2800K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 500PAR64/NSP, Light Appearance 2700 to 2999K, Soft White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application General Purpose, Light Distribution Narrow Spot, Max. Overall Bulb Length 6 In., Light Bulb Dia. 8 In., Average Bulb Life 2000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews