BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

GE LIGHTING 65W, BR30 Incandescent Light Bulb

GE LIGHTING| Zoro #: G0652084| Mfr #: 65R30/SP 130V

$4.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Finish: FrostedMax. Overall Bulb Length: 5-3/8"Light Appearance: 1000 to 2699K, Very Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0652084 Mfr #: 65R30/SP 130V
Bulb Finish: FrostedMax. Overall Bulb Length: 5-3/8"
Light Appearance: 1000 to 2699K, Very Warm WhiteBulb Base Type: Medium Screw (E26)
Voltage: 130Light Bulb Dia.: 3-3/4"
Bulb Shape: BR30Dimmable: Yes
Bulb Technology: IncandescentShatter-Resistant: No
Bulb Type: ReflectorBulb Designation: 65R30SP/FUS 130V
Average Bulb Life: 2000 hr.Watts: 65
Indoor/Outdoor Usage: Indoor OnlyItem: Incandescent Lamp
Bulb Primary Application: General PurposeBulb Color Temp.: 2600K
Light Distribution: SpotStandards: Meets 2012 Lighting Legislation Energy
Lumens: 725Country of Origin (subject to change): United States

Description

Incandescent Lamp, Bulb Shape BR30, 65 Watts, Bulb Base Type Medium Screw (E26), Lumens 725, Bulb Finish Frosted, Bulb Color Temp. 2600K, Incandescent, 130 Voltage, Shatter-Resistant No, Bulb Designation 65R30SP/FUS 130V, Light Appearance 1000 to 2699K, Very Warm White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application General Purpose, Light Distribution Spot, Max. Overall Bulb Length 5-3/8 In., Light Bulb Dia. 3-3/4 In., Average Bulb Life 2000 hr., Indoor/Outdoor Usage Indoor Only

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews