KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 65W, BR30 Incandescent Light Bulb

GE LIGHTING| Zoro #: G1978392| Mfr #: 65R30/SP/LL

$6.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 2500 hr.
Indoor/Outdoor Usage: Indoor Only
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1978392 Mfr #: 65R30/SP/LL
Voltage: 120Average Bulb Life: 2500 hr.
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: General Purpose
Light Bulb Dia.: 3-3/4"Lumens: 580
Bulb Finish: FrostedShatter-Resistant: No
Max. Overall Bulb Length: 5-3/8"Light Distribution: Spot
Item: Incandescent LampBulb Technology: Incandescent
Dimmable: YesBulb Designation: 65R30/SP/LL 6PK
Bulb Color Temp.: 2800KBulb Type: Reflector
Bulb Shape: BR30Watts: 65
Light Appearance: 2700 to 2999K, Soft WhiteBulb Base Type: Medium Screw (E26)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): United States

Description

Incandescent Lamp, Lamp Type Reflector-R/BR, Bulb Shape BR30, Base Type Medium Screw (E26), 65 Watts, Lumens 725/670, Bulb Color Temp. 2800K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 65R30/SP/LL 6PK, Max. Overall Length 5-3/8 In., Light Bulb Dia. 3-3/4 In., Average Bulb Life 2500 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews