BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

GE LIGHTING 50W, ER30 Incandescent Light Bulb

GE LIGHTING| Zoro #: G2198025| Mfr #: 50ER30-120V

$7.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Finish: FrostedMax. Overall Bulb Length: 6-1/4"Light Appearance: 1000 to 2699K, Very Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2198025 Mfr #: 50ER30-120V
Bulb Finish: FrostedMax. Overall Bulb Length: 6-1/4"
Light Appearance: 1000 to 2699K, Very Warm WhiteBulb Base Type: Medium Screw (E26)
Voltage: 120Light Bulb Dia.: 3-3/4"
Bulb Shape: ER30Dimmable: Yes
Bulb Technology: IncandescentShatter-Resistant: No
Bulb Type: ReflectorBulb Designation: 50ER30/IF
Average Bulb Life: 2000 hr.Watts: 50
Item: Incandescent LampBulb Primary Application: General Purpose
Bulb Color Temp.: 2500KLight Distribution: Spot
Standards: Meets 2012 Lighting Legislation EnergyLumens: 525
Country of Origin (subject to change): United States

Description

Incandescent Lamp, Bulb Shape ER30, 50 Watts, Bulb Base Type Medium Screw (E26), Lumens 525, Bulb Finish Frosted, Bulb Color Temp. 2500K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 50ER30/IF, Light Appearance 1000 to 2699K, Very Warm White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application General Purpose, Light Distribution Spot, Max. Overall Bulb Length 6-1/4 In., Light Bulb Dia. 3-3/4 In., Average Bulb Life 2000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews