GE LIGHTING 120W, PAR38 Incandescent Light Bulb

GE LIGHTING| Zoro #: G0668814| Mfr #: 120PAR/3SP/MINE

$9.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 2000 hr.
Bulb Primary Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0668814 Mfr #: 120PAR/3SP/MINE
Voltage: 120Average Bulb Life: 2000 hr.
Bulb Primary Application: General PurposeLight Bulb Dia.: 4-3/4"
Lumens: 1370Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 3-5/8"
Light Distribution: SpotItem: Incandescent Lamp
Bulb Technology: IncandescentDimmable: Yes
Bulb Designation: 120PAR/3SP/MINEBulb Color Temp.: 2725K
Bulb Type: ReflectorBulb Shape: PAR38
Watts: 120Light Appearance: 2700 to 2999K, Soft White
Bulb Base Type: Medium Side ProngStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Incandescent Lamp, Bulb Shape PAR38, 120 Watts, Bulb Base Type Medium Side Prong, Lumens 1370, Bulb Finish Clear, Bulb Color Temp. 2725K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 120PAR/3SP/MINE, Light Appearance 2700 to 2999K, Soft White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application General Purpose, Light Distribution Spot, Max. Overall Bulb Length 3-5/8 In., Light Bulb Dia. 4-3/4 In., Average Bulb Life 2000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews