GE LIGHTING 150W, PAR38 Incandescent Light Bulb

GE LIGHTING| Zoro #: G2100743| Mfr #: 150PAR/SP/CVG

$9.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lumens: 1700
Bulb Shape: PAR38
Bulb Beam Angle: 10 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2100743 Mfr #: 150PAR/SP/CVG
Lumens: 1700Bulb Shape: PAR38
Bulb Beam Angle: 10 DegreesBulb Color Temp.: 3000K
Item: Incandescent LampBulb Base Type: Medium Skirted (E26)
Light Bulb Dia.: 4-3/4"Light Distribution: Spot
Bulb Designation: 150PAR/SP/CVGBulb Type: Reflector
Bulb Technology: IncandescentShatter-Resistant: Yes
Dimmable: YesStandards: Meets 2012 Lighting Legislation Energy
Light Appearance: 3000 to 3999K, Warm WhiteBulb Finish: Clear
Average Bulb Life: 2000 hr.Max. Overall Bulb Length: 5-5/16"
Bulb Primary Application: General PurposeVoltage: 120
Watts: 150Country of Origin (subject to change): United States

Description

Incandescent Lamp, Lamp Type Reflector-PAR, Bulb Shape PAR38, Base Type Medium Skirt (E26/50x39), 150 Watts, Lumens 1700, Bulb Finish Clear, Bulb Color Temp. 3000K, Incandescent, 120 Voltage, Shatter-Resistant Yes, Bulb Designation 150PAR/SP/CVG, Bulb Primary Application General Purpose, Max. Overall Length 5-5/16 In., Light Bulb Dia. 4-3/4 In., Bulb Beam Angle 10 Degrees , Average Bulb Life 2000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews