KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 75W, PAR38 Incandescent Light Bulb

GE LIGHTING| Zoro #: G0506563| Mfr #: 75PAR/3SP/MINE

$9.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 2000 hr.
Bulb Primary Application: Mining
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0506563 Mfr #: 75PAR/3SP/MINE
Voltage: 120Average Bulb Life: 2000 hr.
Bulb Primary Application: MiningLight Bulb Dia.: 4-3/4"
Lumens: 765Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 2-3/4"
Light Distribution: SpotItem: Incandescent Lamp
Bulb Technology: IncandescentDimmable: Yes
Bulb Designation: 75PAR/3SP/MINEBulb Color Temp.: 2725K
Bulb Type: ReflectorBulb Shape: PAR38
Watts: 75Light Appearance: 2700 to 2999K, Soft White
Bulb Base Type: Medium Side ProngStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Incandescent Lamp, Lamp Type Reflector-PAR, Bulb Shape PAR38, Base Type Medium Side Prong, 75 Watts, Lumens 765, Bulb Finish Clear, Bulb Color Temp. 2725K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 75PAR/3SP/MINE, Bulb Primary Application Mining Lamps, Max. Overall Length 2-3/4 In., Light Bulb Dia. 4-3/4 In., Average Bulb Life 2000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews