KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 25W, R14 Incandescent Light Bulb

GE LIGHTING| Zoro #: G1034731| Mfr #: 25R14N-120V

$9.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 1500 hr.
Bulb Primary Application: Party Lights
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1034731 Mfr #: 25R14N-120V
Voltage: 120Average Bulb Life: 1500 hr.
Bulb Primary Application: Party LightsLight Bulb Dia.: 1-3/4"
Lumens: 180Bulb Finish: Frosted
Shatter-Resistant: NoMax. Overall Bulb Length: 2-9/16"
Light Distribution: SpotItem: Incandescent Lamp
Bulb Technology: IncandescentDimmable: Yes
Bulb Designation: 25R14NBulb Color Temp.: 2700K
Bulb Type: ReflectorBulb Shape: R14
Watts: 25Light Appearance: 2700 to 2999K, Soft White
Bulb Base Type: Intermediate Screw (E17)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Incandescent Lamp, Lamp Type Reflector-R/BR, Bulb Shape R14, Base Type Intermediate Screw (E17), 25 Watts, Lumens 180, Bulb Finish Frosted, Bulb Color Temp. 2700K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 25R14N, Max. Overall Length 2-9/16 In., Light Bulb Dia. 1-3/4 In., Average Bulb Life 1500 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews