Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

GE LIGHTING 25W, R14 Incandescent Light Bulb

  • Zoro #: G0537363
  • Mfr #: 25R14SC/SP

$11.98

  • Lumens: 200 lm
  • Bulb Base Type: Single Contact Bayonet (B15)
  • Three-Way: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ge Lighting #25R14SC/SP Specifications

  • Zoro #: G0537363
  • Mfr #: 25R14SC/SP
Lumens: 200 lm Bulb Base Type: Single Contact Bayonet (B15)
Three-Way: No Bulb Designation: 25R14SC/SP
Bulb Finish: Frosted Max Overall Bulb Length: 2-5/8"
Light Bulb Dia.: 1-3/4" Average Bulb Life: 2000 hr.
Dimmable: Yes Bulb Shape: R14
Bulb Color Temp.: 3000K Standards: Meets 2012 Lighting Legislation Energy
Bulb Primary Application: Spotlight Bulb Type: Reflector
Voltage: 12VAC Bulb Technology: Incandescent
Light Distribution: Spot Shatter-Resistant: No
Watts: 25W Light Appearance: 3000 to 3999K, Warm White
Item: Incandescent Bulb Rough Service: No
Lighting Technology: Incandescent Max. Overall Bulb Length: 2-5/8"
Trade Number: 25R14SC/SP Overall Length: 2-5/8"
Overall Bulb Base Type: Single Contact Bayonet Rated Life: 2000 hr
Bulb Beam Angle: 25 Degrees Bulb Dia.: 1-3/4"
Light Technology: Incandescent Color Temperature: 3000K
Wattage Equivalency: 25W INC Overall Bulb Shape: R
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Incandescent Lamp, Bulb Shape R14, 25 Watts, Bulb Base Type Single Contact Bayonet (B15), Lumens 200, Bulb Finish Frosted, Bulb Color Temp. 3000K, Incandescent, 12 Voltage, Shatter-Resistant No, Bulb Designation 25R14SC/SP, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application General Purpose, Light Distribution Spot, Max. Overall Bulb Length 2-5/8 In., Light Bulb Dia. 1-3/4 In., Average Bulb Life 2000 hr.

Restrictions and Compliance

Circle E logo Meets U.S. Federal minimum energy-efficiency standards (Circle E).
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews of Ge Lighting #25R14SC/SP