BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

GE LIGHTING 40W, R14 Incandescent Light Bulb

GE LIGHTING| Zoro #: G2335785| Mfr #: 40R14/CD

$3.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Finish: FrostedMax. Overall Bulb Length: 2-5/32"Light Appearance: 2700 to 2999K, Soft White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2335785 Mfr #: 40R14/CD
Bulb Finish: FrostedMax. Overall Bulb Length: 2-5/32"
Light Appearance: 2700 to 2999K, Soft WhiteBulb Base Type: Medium Screw (E26)
Voltage: 120Light Bulb Dia.: 1-3/4"
Bulb Shape: R14Dimmable: Yes
Bulb Technology: IncandescentShatter-Resistant: No
Bulb Type: ReflectorBulb Designation: 40R14/CD
Average Bulb Life: 1500 hr.Watts: 40
Indoor/Outdoor Usage: Indoor OnlyItem: Incandescent Lamp
Bulb Primary Application: General PurposeBulb Color Temp.: 2700K
Light Distribution: SpotStandards: Meets 2012 Lighting Legislation Energy
Lumens: 280Country of Origin (subject to change): China

Description

Incandescent Lamp, Bulb Shape R14, 40 Watts, Bulb Base Type Medium Screw (E26), Lumens 280, Bulb Finish Frosted, Bulb Color Temp. 2700K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 40R14/CD, Light Appearance 2700 to 2999K, Soft White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application General Purpose, Light Distribution Spot, Max. Overall Bulb Length 2-5/32 In., Light Bulb Dia. 1-3/4 In., Average Bulb Life 1500 hr., Indoor/Outdoor Usage Indoor Only

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews