HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

GE LIGHTING 40W, R16 Incandescent Light Bulb

GE LIGHTING| Zoro #: G1539797| Mfr #: 40R16/CD

$4.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 1500 hr.
Indoor/Outdoor Usage: Indoor Only
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1539797 Mfr #: 40R16/CD
Voltage: 120Average Bulb Life: 1500 hr.
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: General Purpose
Light Bulb Dia.: 2"Lumens: 240
Bulb Finish: FrostedShatter-Resistant: No
Max. Overall Bulb Length: 3-3/8"Light Distribution: Spot
Item: Incandescent LampBulb Technology: Incandescent
Dimmable: YesBulb Designation: 40R16/CD
Bulb Color Temp.: 2500KBulb Type: Reflector
Bulb Shape: R16Watts: 40
Light Appearance: 1000 to 2699K, Very Warm WhiteBulb Base Type: Medium Screw (E26)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Hungary

Description

Incandescent Lamp, Lamp Type Reflector-R/BR, Bulb Shape R16, Base Type Medium Screw (E26), 40 Watts, Lumens 240, Bulb Color Temp. 2500K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 40R16/CD, Max. Overall Length 3-3/8 In., Light Bulb Dia. 2 In., Average Bulb Life 1500 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews