KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 500W, R40 Incandescent Light Bulb

GE LIGHTING| Zoro #: G1302497| Mfr #: DXB

$16.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Designation: DXB
ANSI Code: DXB
Bulb Color Temp.: 3300K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1302497 Mfr #: DXB
Bulb Designation: DXBANSI Code: DXB
Bulb Color Temp.: 3300KDimmable: Yes
Light Appearance: 3000 to 3999K, Warm WhiteStandards: Meets 2012 Lighting Legislation Energy
Watts: 500Light Bulb Dia.: 5"
Bulb Base Type: Medium Screw (E26)Max. Overall Bulb Length: 6-5/8"
Bulb Finish: FrostedShatter-Resistant: No
Voltage: 120Average Bulb Life: 6 hr.
Light Distribution: SpotBulb Type: Reflector
Bulb Shape: R40Bulb Primary Application: General Purpose
Item: Incandescent LampBulb Technology: Incandescent
Country of Origin (subject to change): Mexico

Description

Incandescent Lamp, Lamp Type Reflector-R/BR, Bulb Shape R40, Base Type Medium Screw (E26), 500 Watts, Bulb Finish Frosted, Bulb Color Temp. 3300K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation DXB, ANSI Code DXB, Bulb Primary Application General Purpose, Max. Overall Length 6-5/8 In., Light Bulb Dia. 5 In., Average Bulb Life 6 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews