LED, Cove Light Fixture, 12/727/120V, 6.5 W

GE LIGHTING| Zoro #: G1451213| Mfr #: LC12/727/120V

$129.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1451213 Mfr #: LC12/727/120V
Green Environmental Attribute: Product Contributes to Reducing Energy ConsumptionVoltage: 120VAC
Color Temp.: 2700KLumens: 290
Housing Material: Aluminum and PlasticHousing Color: White
Light Color: WhiteCRI: 70
Interconnection Capability: YesConnection: Hard Wired
Lumens Per Watt: 45.0Width: 2-1/8"
Rated Life: 50, 000 hr.Temp. Range: -20 to 40 Degrees C
Standards: UL CertifiedLength: 12-13/16"
Dimmable / Non-Dimmable: DimmableItem: LED Cove Light Fixture
Watts: 6.5Height: 1-7/8"
Country of Origin (subject to change): China

Product Description

Cove Light Fixture, Dimmable, Housing Color White, Color Temp. 2700K, CRI 70, Length 12-13/16 In., Width 2-1/8 In., Height 1-7/8 In., Lumens 290, Voltage 120, 6.5 Watts, 45 Lumens Per Watt, Temp. Range -20 to 40 Degrees C, Rated Life 50, 000 hr., Standards RoHS Compliant, UL Certified

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.