LED, Cove Light Fixture, 12/741/120V, 6.5 W

GE LIGHTING |Zoro #: G0970067|Mfr #: LC12/741/120V

$99.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0970067 Mfr #: LC12/741/120V
Voltage: 120VACColor Temp.: 4100K
Lumens: 320Housing Material: Aluminum and Plastic
Housing Color: WhiteLight Color: White
CRI: 77Interconnection Capability: Yes
Connection: Hard WiredLumens Per Watt: 49.0
Width: 2-1/8"Rated Life: 50, 000 hr.
Temp. Range: -20 to 40 Degrees CStandards: UL Certified
Length: 12-13/16"Dimmable / Non-Dimmable: Dimmable
Item: LED Cove Light FixtureWatts: 6.5
Height: 1-7/8"Country of Origin (subject to change): China

Product Description

Cove Light Fixture, Housing Color White, Color Temp. 4100K, CRI 77, Length 12-13/16 In., Width 2-1/8 In., Height 1-7/8 In., Lumens 320, Voltage 120, 6.5 Watts, 49 Lumens Per Watt, Temp. Range -20 to 40 Degrees C, Rated Life 50, 000 hr., Standards RoHS Compliant, UL Certified

Product Reviews

Save 15% when you sign up for Z-mail.