Current
LED Lamp, 5000K, Indoor, 120V, 15W, Glass
Mfr # LED15ET8/G/4/850
Zoro # G3707929
Sold in multiples of 20 for $185.80
$185.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 5000K
- Bulb Housing Glass
- Bulb Shape T8
- Bulb Technology LED
Explore More Products
- CURRENT LED Tube, 32W LFL, 15 W, 2150 lm LED15ET8/G/4/850/CVG
- CURRENT LED Lamp, PL Horizontal, 3000K Bulb Color LED9G24Q-H/830
- CURRENT LED Bulb PAR30, N/A, PK 4 LED12DP30VOW830/25-4PK
- CURRENT LED Lamp, PAR20, 7.0W, 2700K, 20deg., E26 LED7DP203W827/20
- CURRENT LED Lamp, 4000K, Indoor, 120V, 15W, Glass LED15ET8/G/4/840
- CURRENT LED Tube, 25W LFL, 10 W, 1550 lm LED10ET8/G/4/840/CVG
- CURRENT Ge 11W Gu24 Led Bulb 44775
- CURRENT GE LED 5W T5 Bulb 93129789
- CURRENT GE Reveal Blunt Tip E26 (Medium) LED Bulb Soft White 40 W , 2PK 31891
- LUXRITE T8 LED Tube Light Bulbs 18W (32W Equivalent) 3 CCT Selectable 2340LM Type A+B G13 Base 30-Pack LR34235-30PK
- CURRENT LED Replacement Lamp, 18000 lm, 115W, 4000K LED115ED28/740
- Current LED Light Bulbs