Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LED Lamp, PL Vert, 1000 lm, 4PinG24Q/GX24

  • Zoro #: G0077266
  • Mfr #: LED12G24q-V/835

$25.04

  • Dimmable: No
  • Max. Overall Bulb Length: 5-29/32"
  • Light Appearance: 3000 to 3999K, Warm White
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ge Lighting #LED12G24Q-V/835 Specifications

  • Zoro #: G0077266
  • Mfr #: LED12G24q-V/835
Dimmable: No Max. Overall Bulb Length: 5-29/32"
Light Appearance: 3000 to 3999K, Warm White Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Primary Application: General Purpose For Enclosed Fixtures: No
Bulb Power Source: Plug and Play Bulb Base Type: 4-Pin (G24Q/GX24)
Wattage Equivalency: 125W INC/32 to 40W CFL Item: LED Lamp
Bulb Designation: LED12G24q-V/835 Bulb Min. Starting Temp.: -20 Degrees C
Bulb Manufacturers Warranty Length: 5 yr. Bulb Shape: PL Vertical
Three-Way: No High Output: No
Indoor/Outdoor Usage: Indoor Only Rough Service: No
Average Bulb Life: 50,000 hr. Bulb Color Temp.: 3500K
Bulb Type: Plug-In Color Tuning: No
Energy Star Compliant: No Watts: 12.0
Standards: RoHS Compliant Bulb Technology: LED
Light Bulb Dia.: 4" Bulb Operating Temp. Range: -20 Degrees to 40 Degrees C
Type: Track & Recessed Bulb Finish: Frosted
Voltage: 120 Color Rendering Index: 80.0
Bulb Beam Angle: 120 Degrees Light Distribution: General
Bulb Housing: Polycarbonate Max Overall Bulb Length: 5-29/32"
Lighting Technology: LED Lumens: 1000
Bulb Minimum Starting Temperature: -20 Degrees C Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

LED Lamp, Bulb Shape PL Vertical, Dimmable No, Polycarbonate Bulb Housing, Bulb Base Type 4-Pin (G24Q/GX24), 12.0 Watts, Wattage Equivalency 125W INC/32 to 40W CFL, Bulb Color Temp. 3500K, LED, Light Appearance 3000 to 3999K, Warm White, Average Bulb Life 50,000 hr., Color Rendering Index 80.0, Bulb Type Plug-In, Bulb Beam Angle 120 Degrees , Lumens 1000, Light Distribution General, Voltage 120, Max. Overall Bulb Length 5-29/32 In., Light Bulb Dia. 4 In.

Technical Guides

Reviews of Ge Lighting #LED12G24Q-V/835