LED Light Bulb, CA10, 2900K, Warm

GE LIGHTING |Zoro #: G1426485|Mfr #: LED2/CAM/W

$19.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1426485 Mfr #: LED2/CAM/W
Standards: Meets 2012 Lighting Legislation Energy StandardsVoltage: 120
Energy Star Compliant: NoIndoor/Outdoor Usage: Indoor Only
Dimmable: NoBulb Housing: Polycarbonate
LED Replacement For: 10W INC/3W CFLAverage Bulb Life: 12, 000 hr.
Item: LED LampColor Rendering Index: 82
Bulb Technology: LEDBulb Base Type: Medium Screw (E26)
Color Tuning: NoBulb Type: Decorative
Light Appearance: 2700 to 2999K, Soft WhiteMax. Overall Bulb Length: 4-1/2"
Bulb Color Temp.: 2900KLight Bulb Dia.: 1-3/8"
Watts: 2.0Bulb Designation: LED2/CAM/W
Bulb Shape: CA10Country of Origin (subject to change): China

Product Description

LED Lamp, Bulb Shape CA10, Dimmable No, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26), 2.0 Watts, Bulb Color Temp. 2900K, LED, Light Appearance 2700 to 2999K, Soft White, Average Bulb Life 12, 000 hr., Color Rendering Index 82, Bulb Type Decorative, Color Tuning No, Voltage 120, Indoor Only, Lumens 60, Max. Overall Bulb Length 4-1/2 In., Light Bulb Dia. 1-3/8 In.

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.