KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LED Light Bulb, G25, 2700K, Soft White

GE LIGHTING| Zoro #: G0435845| Mfr #: LED2G25M/W

$13.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Bulb Housing: Polycarbonate
Color Tuning: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0435845 Mfr #: LED2G25M/W
Voltage: 120Bulb Housing: Polycarbonate
Color Tuning: NoLumens: 80
Bulb Shape: G25Item: LED Lamp
Bulb Type: DecorativeWatts: 2.8
Light Appearance: 2700 to 2999K, Soft WhiteIndoor/Outdoor Usage: Indoor Only
Wattage Equivalency: 10W INC/3W CFLEnergy Star Compliant: No
Average Bulb Life: 12,000 hr.Light Bulb Dia.: 3-3/32"
Bulb Color Temp.: 2900KMax. Overall Bulb Length: 4-13/64"
Bulb Technology: LEDDimmable: No
Standards: Meets 2012 Lighting Legislation Energy StandardsBulb Base Type: Medium Screw (E26)
Bulb Designation: LED2/G25M/WColor Rendering Index: 80
Country of Origin (subject to change): China

Description

LED Lamp, Bulb Shape G25, Dimmable No, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26), 2.8 Watts, Wattage Equivalency 10W INC/3W CFL, Bulb Color Temp. 2900K, LED, Light Appearance 2700 to 2999K, Soft White, Average Bulb Life 12,000 hr., Color Rendering Index 80, Bulb Type Decorative, Lumens 80, Voltage 120, Max. Overall Bulb Length 4-13/64 In., Light Bulb Dia. 3-3/32 In.

Reviews