Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

LED Linear Lamp, 3500K, 16W, Neutral

  • Zoro #: G0076785
  • Mfr #: LED18T8/3/835

$18.95 /ea

Order in multiples of 10

Details
  • Bulb Primary Application: General Purpose
  • High Output: No
  • Bulb Type: Linear
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ge Lighting #LED18T8/3/835 Specifications

  • Zoro #: G0076785
  • Mfr #: LED18T8/3/835
Bulb Primary Application: General Purpose High Output: No
Bulb Type: Linear Indoor/Outdoor Usage: Indoor Only
Bulb Min. Starting Temp.: -20 Degrees C Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Base Type: Medium Bi-Pin (G13) Bulb Housing: Plastic
Watts: 16W Bulb Shape: T8
Bulb Power Source: Requires Separate Driver Type: Tube
Bulb Technology: LED Bulb Designation: LED18T8/3/835
Color Tuning: No Bulb Operating Temp. Range: -20 Degrees to 40 Degrees C
Rough Service: No Average Bulb Life: 70,000 hr.
Item: LED Linear Lamp Bulb Color Temp.: 3500K
Light Bulb Dia.: 1" For Enclosed Fixtures: Yes
Color Rendering Index: 80.0 Light Distribution: General
Standards: UL1598, UL Damp Rated, RoHS Compliant, NSF Rated Wattage Equivalency: 25W LFL
Three-Way: No Dimmable: No
Voltage: Driver Dependent Bulb Finish: Frosted
Light Appearance: 3000-3999K, Warm White Energy Star Compliant: No
Bulb Beam Angle: 270 Degrees Lumens: 1800
Bulb Manufacturers Warranty Length: 5 yr. Max Overall Bulb Length: 36"
Country of Origin (subject to change): China

Description

LED Linear Lamp, Bulb Shape T8, Dimmable No, Polycarbonate Bulb Housing, Bulb Base Type Medium Bi-Pin (G13), 16.0 Watts, Wattage Equivalency 25W LFL, Bulb Color Temp. 3500K, LED, Light Appearance 3000 to 3999K, Warm White, Average Bulb Life 70,000 hr., Color Rendering Index 80.0, Bulb Type Linear, Bulb Beam Angle 270 Degrees , Lumens 1800, Light Distribution General, Voltage Driver Dependent, Max. Overall Bulb Length 36 In., Light Bulb Dia. 1 In.

Reviews of Ge Lighting #LED18T8/3/835