Shop Alternate Products
This Product is Discontinued
Current
LED Linear Lamp, 5000K, 16W, Very Cool (Discontinued)
Mfr # LED18T8/3/850
Zoro # G0076791
This Product is Discontinued
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 5000K
- Bulb Housing Polycarbonate
- Bulb Shape T8
- Bulb Technology LED
Customers Also Purchased
- Brand Current
-
MFR #
LED18T8/3/850
-
Zoro #
G0076791
- UPC # 043168823463
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 1" |
Max Overall Bulb Length | 36" |
Max. Overall Bulb Length | 36" |
Details
Bulb Base Type | Medium Bi-Pin (G13) |
Bulb Color Temp. | 5000K |
Bulb Housing | Polycarbonate |
Bulb Shape | T8 |
Bulb Technology | LED |
Bulb Type | Linear |
Dimmable | No |
Light Distribution | General |
Type | Tube |
Voltage | Driver Dependent |
Watts | 16 W |
Light Technology | LED |
Light Appearance | 5000K and Above, Daylight |
Lumens | 1800 |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Bulb Beam Angle | 270 Degrees |
Bulb Designation | LED18T8/3/850 |
High Output | No |
For Enclosed Fixtures | Yes |
Lighting Technology | LED |
Rough Service | No |
Bulb Power Source | Requires Separate Driver |
Energy Star Compliant | No |
Wattage Equivalency | 25W LFL |
Bulb Min. Starting Temp. | -20 Degrees C |
Three-Way | No |
Average Bulb Life | 70,000 hr. |
Bulb Primary Application | General Purpose |
Color Tuning | No |
Color Rendering Index | 80 |
Bulb Operating Temp. Range | -4 Degrees to 104 Degrees F |
Bulb Finish | Frosted |
Standards | NSF Rated, RoHS Compliant, UL Damp Rated, UL1598 |
Indoor/Outdoor Usage | Indoor Only |
Item | Linear LED Bulb |
Bulb Minimum Starting Temperature | -4 Degrees F |
Color Temperature | 5,000 K |
Bulb UL Type | Type C |
Light Color | White |
Dimming Method | Not Applicable |
Color Selectable | No |
Dimming Type | Not Applicable |
Maximum Operating Temperature | 104 Degrees F |
Incandescent Wattage Equivalency | 25 W |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Polycarbonate, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 25 W, Lumens 1,800 lm, Watts 16 W, Color Selectable No, Light Technology LED, Bulb UL Type Type C, Voltage Driver Dependent, Standards NSF Rated, RoHS Compliant, UL Damp Rated, UL1598, Rough Service No, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -4 Degrees F