KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 100W, ED17 Mercury Vapor HID Light Bulb

GE LIGHTING| Zoro #: G1985541| Mfr #: HR100DX38/MED

$41.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 20,000 hr.
Bulb Operating Position: Universal
ANSI Code: H38
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1985541 Mfr #: HR100DX38/MED
Average Bulb Life: 20,000 hr.Bulb Operating Position: Universal
ANSI Code: H38Color Rendering Index: 50
Lumens: 4000Bulb Finish: Frosted
Shatter-Resistant: NoFor Enclosed Fixtures: Yes
Max. Overall Bulb Length: 5-7/16"Item: HID Lamp
Bulb Technology: Mercury VaporBulb Designation: HR100DX38/MED
Bulb Color Temp.: 3900KBulb Type: High Output
Bulb Shape: ED17Watts: 100
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: Medium Screw (E26)
Standards: Meets 2012 Lighting Legislation EnergyLight Bulb Dia.: 2-1/8"
Country of Origin (subject to change): China

Description

HID Lamp, Lamp Type Mercury Vapor, Bulb Shape ED17, Base Type Medium Screw (E26), 100 Watts, Bulb Color Temp. 3900K, Lumens 4000, Max. Overall Length 5-7/16 In., Shatter-Resistant No, Bulb Designation HR100DX38/MED, Mercury Vapor, Color Rendering Index 50, Light Bulb Dia. 2-1/8 In., Average Bulb Life 20,000 hr., ANSI Code H38, Meets 2012 Lighting Legislation Energy

Reviews