GE LIGHTING 175W, ED28 Mercury Vapor HID Light Bulb

GE LIGHTING| Zoro #: G1621155| Mfr #: HR175A39/CP

$14.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Lumens: 7850Bulb Shape: ED28Bulb Operating Position: Universal
Save 15%. Sign up for Z-mail.


Zoro #: G1621155 Mfr #: HR175A39/CP
Lumens: 7850Bulb Shape: ED28
Bulb Operating Position: UniversalColor Rendering Index: 15
Item: HID LampBulb Designation: HR175A39/CP
Light Bulb Dia.: 3-1/2"For Enclosed Fixtures: Yes
Bulb Type: High OutputBulb Technology: Mercury Vapor
Shatter-Resistant: NoBulb Base Type: Mogul Screw (E39)
Standards: Meets 2012 Lighting Legislation EnergyLight Appearance: 5000K and Above, Daylight
Bulb Finish: ClearAverage Bulb Life: 20,000 hr.
Max. Overall Bulb Length: 8-1/4"ANSI Code: H39
Bulb Color Temp.: 5700KWatts: 175
Country of Origin (subject to change): China


HID Lamp, Lamp Type Mercury Vapor, Bulb Shape ED28, Base Type Mogul Screw (E39), 175 Watts, Bulb Color Temp. 5700K, Lumens 7850, Max. Overall Length 8-1/4 In., Shatter-Resistant No, Bulb Designation HR175A39/CP, Mercury Vapor, Color Rendering Index 15, Light Bulb Dia. 3-1/2 In., Bulb Finish Clear, Average Bulb Life 20,000 hr., ANSI Code H39, Meets 2012 Lighting Legislation Energy