KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 175W, ED28 Mercury Vapor HID Light Bulb

GE LIGHTING| Zoro #: G0800922| Mfr #: HR175DX39/CP

$15.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 20,000 hr.
Bulb Operating Position: Universal
ANSI Code: H39
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0800922 Mfr #: HR175DX39/CP
Average Bulb Life: 20,000 hr.Bulb Operating Position: Universal
ANSI Code: H39Color Rendering Index: 50
Lumens: 7800Bulb Finish: Frosted
Shatter-Resistant: NoFor Enclosed Fixtures: Yes
Max. Overall Bulb Length: 8-1/4"Item: HID Lamp
Bulb Technology: Mercury VaporBulb Designation: HR175DX39/CP
Bulb Color Temp.: 3900KBulb Type: High Output
Bulb Shape: ED28Watts: 175
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: Mogul Screw (E39)
Standards: Meets 2012 Lighting Legislation EnergyLight Bulb Dia.: 3-1/2"
Country of Origin (subject to change): China

Description

HID Lamp, Lamp Type Mercury Vapor, Bulb Shape ED28, Base Type Mogul Screw (E39), 175 Watts, Bulb Color Temp. 3900K, Lumens 7800, Max. Overall Length 8-1/4 In., Shatter-Resistant No, Bulb Designation HR175DX39/CP, Mercury Vapor, Color Rendering Index 50, Light Bulb Dia. 3-1/2 In., Average Bulb Life 20,000 hr., ANSI Code H39, Meets 2012 Lighting Legislation Energy

Reviews