KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 250W, ED28 Mercury Vapor HID Light Bulb

GE LIGHTING| Zoro #: G1984175| Mfr #: HR250A37

$17.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lumens: 11,000
Bulb Shape: ED28
Bulb Operating Position: Universal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1984175 Mfr #: HR250A37
Lumens: 11,000Bulb Shape: ED28
Bulb Operating Position: UniversalColor Rendering Index: 15
Item: HID LampBulb Designation: HR250A37
Light Bulb Dia.: 3-1/2"For Enclosed Fixtures: Yes
Bulb Type: High OutputBulb Technology: Mercury Vapor
Shatter-Resistant: NoBulb Base Type: Mogul Screw (E39)
Standards: Meets 2012 Lighting Legislation EnergyLight Appearance: 5000K and Above, Daylight
Bulb Finish: ClearAverage Bulb Life: 20,000 hr.
Max. Overall Bulb Length: 8-1/4"ANSI Code: H37
Bulb Color Temp.: 5700KWatts: 250
Country of Origin (subject to change): China

Description

HID Lamp, Lamp Type Mercury Vapor, Bulb Shape ED28, Base Type Mogul Screw (E39), 250 Watts, Bulb Color Temp. 5700K, Lumens 11,000, Max. Overall Length 8-1/4 In., Shatter-Resistant No, Bulb Designation HR250A37, Mercury Vapor, Color Rendering Index 15, Light Bulb Dia. 3-1/2 In., Bulb Finish Clear, Average Bulb Life 20,000 hr., ANSI Code H37, Meets 2012 Lighting Legislation Energy

Reviews