SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE LIGHTING 250W, ED28 Mercury Vapor HID Light Bulb

GE LIGHTING| Zoro #: G1599227| Mfr #: HR250DX37

$19.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Operating Position: UniversalBulb Technology: Mercury VaporLight Appearance: 3000 to 3999K, Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1599227 Mfr #: HR250DX37
Bulb Operating Position: UniversalBulb Technology: Mercury Vapor
Light Appearance: 3000 to 3999K, Warm WhiteANSI Code: H37
Bulb Type: High OutputAverage Bulb Life: 20,000 hr.
Bulb Color Temp.: 3900KItem: HID Lamp
For Enclosed Fixtures: YesBulb Shape: ED28
Light Bulb Dia.: 3-1/2"Lumens: 11,200
Bulb Designation: HR250DX37Watts: 250
Color Rendering Index: 50Bulb Base Type: Mogul Screw (E39)
Max. Overall Bulb Length: 8-1/4"Shatter-Resistant: No
Standards: Meets 2012 Lighting Legislation EnergyBulb Finish: Frosted
Country of Origin (subject to change): China

Description

HID Lamp, Bulb Shape ED28, Bulb Base Type Mogul Screw (E39), 250 Watts, Bulb Color Temp. 3900K, Lumens 11,200, Max. Overall Bulb Length 8-1/4 In., Shatter-Resistant No, Bulb Designation HR250DX37, Mercury Vapor, Light Appearance 3000 to 3999K, Warm White, Bulb Type High Output, Color Rendering Index 50, Light Bulb Dia. 3-1/2 In., Bulb Finish Frosted, Average Bulb Life 20,000 hr., Bulb Operating Position Universal, ANSI Code H37, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*3: Hazardous material

Reviews