KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 400W, ED37 Mercury Vapor HID Light Bulb

GE LIGHTING| Zoro #: G0335246| Mfr #: HR400A33

$19.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lumens: 21,000
Bulb Shape: ED37
Bulb Operating Position: Universal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0335246 Mfr #: HR400A33
Lumens: 21,000Bulb Shape: ED37
Bulb Operating Position: UniversalColor Rendering Index: 15
Item: HID LampBulb Designation: HR400A33
Light Bulb Dia.: 4-5/8"For Enclosed Fixtures: Yes
Bulb Type: High OutputBulb Technology: Mercury Vapor
Shatter-Resistant: NoBulb Base Type: Mogul Screw (E39)
Standards: Meets 2012 Lighting Legislation EnergyLight Appearance: 5000K and Above, Daylight
Bulb Finish: ClearAverage Bulb Life: 20,000 hr.
Max. Overall Bulb Length: 11-5/16"ANSI Code: H33
Bulb Color Temp.: 5700KWatts: 400
Country of Origin (subject to change): China

Description

HID Lamp, Lamp Type Mercury Vapor, Bulb Shape ED37, Base Type Mogul Screw (E39), 400 Watts, Bulb Color Temp. 5700K, Lumens 21,000, Max. Overall Length 11-5/16 In., Shatter-Resistant No, Bulb Designation HR400A33, Mercury Vapor, Color Rendering Index 15, Light Bulb Dia. 4-5/8 In., Bulb Finish Clear, Average Bulb Life 20,000 hr., ANSI Code H33, Meets 2012 Lighting Legislation Energy

Reviews