DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

GE LIGHTING 400W, ED37 Mercury Vapor HID Light Bulb

GE LIGHTING| Zoro #: G1627394| Mfr #: HR400DX33

$21.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 11-5/16"
Bulb Technology: Mercury Vapor
ANSI Code: H33
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1627394 Mfr #: HR400DX33
Max. Overall Bulb Length: 11-5/16"Bulb Technology: Mercury Vapor
ANSI Code: H33Bulb Operating Position: Universal
Light Bulb Dia.: 4-5/8"Bulb Designation: HR400DX33
Bulb Type: High OutputStandards: Meets 2012 Lighting Legislation Energy
Bulb Color Temp.: 3900KColor Rendering Index: 50
Bulb Finish: FrostedLumens: 22,600
Watts: 400Average Bulb Life: 20,000 hr.
For Enclosed Fixtures: YesBulb Base Type: Mogul Screw (E39)
Light Appearance: 3000 to 3999K, Warm WhiteItem: HID Lamp
Bulb Shape: ED37Shatter-Resistant: No
Country of Origin (subject to change): China

Description

HID Lamp, Bulb Shape ED37, Bulb Base Type Mogul Screw (E39), 400 Watts, Bulb Color Temp. 3900K, Lumens 22,600, Max. Overall Bulb Length 11-5/16 In., Shatter-Resistant No, Bulb Designation HR400DX33, Mercury Vapor, Light Appearance 3000 to 3999K, Warm White, Bulb Type High Output, Color Rendering Index 50, Light Bulb Dia. 4-5/8 In., Bulb Finish Frosted, Average Bulb Life 20,000 hr., Bulb Operating Position Universal, ANSI Code H33, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*3: Hazardous material

Reviews