SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE LIGHTING 50W, BD17 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1772136| Mfr #: MXR50/U/MED

$28.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Operating Position: UniversalBulb Technology: Metal HalideLight Appearance: 3000 to 3999K, Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1772136 Mfr #: MXR50/U/MED
Bulb Operating Position: UniversalBulb Technology: Metal Halide
Light Appearance: 3000 to 3999K, Warm WhiteANSI Code: M110
Bulb Type: High OutputAverage Bulb Life: 10,000 hr.
Bulb Color Temp.: 3700KItem: HID Lamp
For Enclosed Fixtures: YesBulb Shape: BD17
Lumens: 3200Bulb Designation: MXR50/U/MED
Watts: 50Color Rendering Index: 60
Bulb Base Type: Medium Screw (E26)Max. Overall Bulb Length: 5-7/16"
Shatter-Resistant: NoStandards: Meets 2012 Lighting Legislation Energy
Bulb Finish: ClearCountry of Origin (subject to change): India

Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape BD17, Base Type Medium Screw (E26), 50 Watts, Bulb Color Temp. 3700K, Lumens 3200, Max. Overall Length 5-7/16 In., Shatter-Resistant No, Bulb Designation MXR50/U/MED, Metal Halide, Color Rendering Index 60, Bulb Finish Clear, Average Bulb Life 10,000 hr., ANSI Code M110, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews