KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mini Fluorescent Bulb, 5106.0WW, 6.0W, T5

GE LIGHTING| Zoro #: G1376995| Mfr #: 5106WW

$11.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 7500 hr.
Light Color: Warm White
Bulb Primary Application: Aircraft
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1376995 Mfr #: 5106WW
Average Bulb Life: 7500 hr.Light Color: Warm White
Bulb Primary Application: AircraftLight Bulb Dia.: 5/8"
Lumens: 300Trade Number: 5106WW
Max. Overall Bulb Length: 9"Item: Miniature Fluorescent Bulb
Bulb Type: MiniatureBulb Shape: T5
Watts: 6.0Bulb Base Type: 2-Pin (G5.3)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Multiple

Description

Miniature Fluorescent Bulb, Trade Number 5106WW, Bulb Shape T5, Bulb Base Type 2-Pin (G5.3), Aircraft, 6.0 Watts, Bulb Type Miniature, Average Bulb Life 7500 hr., 300 Lumens, Light Color Warm White, Max. Overall Bulb Length 9 In., Light Bulb Dia. 5/8 In., Standards Meets 2012 Lighting Legislation Energy

Reviews