SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE LIGHTING 8/27W, S8 Miniature Halogen Light Bulb, Min. Qty 2

GE LIGHTING| Zoro #: G3749891| Mfr #: 1157NH/BP2

$5.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 13/14Bulb Type: MiniatureTrade Number: 1157NH
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3749891 Mfr #: 1157NH/BP2
Voltage: 13/14Bulb Type: Miniature
Trade Number: 1157NHBulb Shape: S8
Light Bulb Dia.: 1"Lumens: 402/38
Item: Miniature Halogen BulbWatts: 8/27
Bulb Base Type: Double Contact Index (BAY15d)Bulb Primary Application: Automotive
Max. Overall Bulb Length: 2"Average Bulb Life: 1200/5000 hr.
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Hungary

Description

Miniature Halogen Bulb, Trade Number 1157NH, Bulb Shape S8, Bulb Base Type Double Contact Index (BAY15d), 13/14 Voltage, Automotive, 8/27 Watts, Bulb Type Miniature, Average Bulb Life 1200/5000 hr., 402/38 Lumens, Halogen, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews