KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 5.0W, T3 1/4 Miniature Halogen Light Bulb, Min. Qty 2

GE LIGHTING| Zoro #: G3750345| Mfr #: 168NH/BP2

$3.52 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lumens: 39
Trade Number: 168NH
Watts: 5.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3750345 Mfr #: 168NH/BP2
Lumens: 39Trade Number: 168NH
Watts: 5.0Light Bulb Dia.: 13/32"
Bulb Base Type: Glass Wedge (W2.1x9.5d)Max. Overall Bulb Length: 1-1/16"
Voltage: 14Average Bulb Life: 1700 hr.
Bulb Type: MiniatureBulb Shape: T3-1/4
Standards: Meets 2012 Lighting Legislation EnergyBulb Primary Application: General Purpose
Item: Miniature Halogen BulbCountry of Origin (subject to change): Hungary

Description

Miniature Halogen Bulb, Trade Number 168NH, Bulb Shape T3-1/4, Bulb Base Type Glass Wedge (W2.1x9.5d), 14 Voltage, General Purpose, 5.0 Watts, Bulb Type Miniature, Average Bulb Life 1700 hr., 39 Lumens, Max. Overall Bulb Length 1-1/16 In., Light Bulb Dia. 13/32 In., Standards Meets 2012 Lighting Legislation Energy, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews